Skip Content
SHACKLE ANCHOR SCREWPN S209 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE ANCHOR SCREWPN S209 1-1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1018589
  • Mfr. Model # 1018589
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 9.5 lbs

Product Details

Screw pin forged anchor shackle, model S-209, self-coloured, 1-1/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.

Technical Specs

  • Body Material Carbon Steel
  • Item Anchor Shackles
  • Finish Self-coloured
  • Body Size 1-1/4"
  • Pin Material Carbon Steel
  • Standards ASME B30.26, RR-C-271F
  • Working Load Limit 24,000 lbs.
  • Sling Width 3.25"
  • Pin Dia. 1.38"
  • Width Between Eyes 2.031"
  • Pin Style Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list