SHACKLE ANCHOR SCREWPIN S209 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE ANCHOR SCREWPIN S209 1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1018384
  • Mfr. Model # 1018384
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 0.09 lbs

Product Details

Screw pin forged anchor shackle, model S-209, self-coloured, 1/4 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.

Technical Specs

  • Finish Self-coloured
  • Item Anchor Shackles
  • Body Size 1/4"
  • Body Material Carbon Steel
  • Standards ASME B30.26, RR-C-271F
  • Pin Material Carbon Steel
  • Pin Dia. 0.31"
  • Working Load Limit 1,000 lbs.
  • Pin Style Screw
  • Width Between Eyes 0.469"
  • For Sling Width 0.61"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list