SHACKLE ANCHOR SCREWPIN G209 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE ANCHOR SCREWPIN G209 3/16IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1018357
  • Mfr. Model # 1018357
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 0.05 lbs

Product Details

Screw pin forged anchor shackle, model G-209, galvanized, 3/16 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.

Technical Specs

  • Body Size 3/16"
  • Item Anchor Shackles
  • Finish Galvanized
  • Body Material Carbon Steel
  • Standards ASME B30.26, RR-C-271F
  • Pin Material Carbon Steel
  • Working Load Limit 660 lbs.
  • For Sling Width 0.56"
  • Pin Dia. 0.25"
  • Pin Style Screw
  • Width Between Eyes 0.469"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list