SHACKLE ANCHOR SCREW PIN G209 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE ANCHOR SCREW PIN G209 1IN

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI201506
  • Mfr. Model # 201506
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 5.38 lbs

Product Details

Loads are based on a safety factor of 6:1. Shackles meet performance requirements of Federal Specifications RR-C-271C Type IVA.

Technical Specs

  • Body Size 1"
  • Finish Galvanized
  • Item Screw Pin Anchor Shackles
  • Standards RRC-271D Type IV
  • Body Material Carbon Steel
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods
  • Pin Material Alloy Steel
  • For Sling Width 2-3/4"
  • Pin Dia. 1-1/8"
  • Width Between Eyes 1-11/16"
  • Pin Style Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list