Skip Content
SHACKLE ANCHOR FGD BLT G2130 7/16I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE ANCHOR FGD BLT G2130 7/16I

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI206259
  • Mfr. Model # 206259
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 0.54 lbs

Product Details

Loads are based on a safety factor of 6:1. Shackles meet performance requirements of Federal Specifications RR-C-271C Type IVA.

Technical Specs

  • Body Size 7/16"
  • Finish Galvanized
  • Item Bolt Type Anchor Shackles
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods
  • Body Material Carbon Steel
  • Standards RRC-271D Type IV
  • Pin Material Alloy Steel
  • Working Load Limit 3000 lb.
  • Pin Dia. 1/2"
  • Sling Width 1-5/16"
  • Width Between Eyes 23/32"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list