!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANCHOR SHACKLE, BOLT PIN-STYLE, TYPE IVA G2130, 13/16 X 5/8 IN, BODY 1/2 IN, CARBON ST/ALLOY ST

ANCHOR SHACKLE, BOLT PIN-STYLE, TYPE IVA G2130, 13/16 X 5/8 IN, BODY 1/2 IN, CARBON ST/ALLOY ST

CHICAGO HARDWARE

ANCHOR SHACKLE, BOLT PIN-STYLE, TYPE IVA G2130, 13/16 X 5/8 IN, BODY 1/2 IN, CARBON ST/ALLOY ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANCHOR SHACKLE, BOLT PIN-STYLE, TYPE IVA G2130, 13/16 X 5/8 IN, BODY 1/2 IN, CARBON ST/ALLOY ST

ANCHOR SHACKLE, BOLT PIN-STYLE, TYPE IVA G2130, 13/16 X 5/8 IN, BODY 1/2 IN, CARBON ST/ALLOY ST

CHICAGO HARDWARE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHI206303
  • Mfr. Model # 206303
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This anchor shackle is Type IVA G2130 and has a bolt pin with nut and cotter. It measures 13/16 width x 5/8 inches diameter, has a body size of 1/2 inches, and a sling width of 1 1/2 inches. This item has a body made of carbon steel, pin made of alloy steel, and has a galvanized finish. Its loads are based on a safety factor of 6:1 with a limit of 4000 pounds.

Technical Specs

  • Item Bolt Type Anchor Shackles
  • Working Load Limit 4000 lb.
  • Pin Dia. 5/8"
  • For Sling Width 1-1/2"
  • Finish Galvanized
  • Standards RRC-271D Type IV
  • Pin Style Bolt, Nut, and Cotter
  • Width Between Eyes 13/16 in
  • Body Size 1/2"
  • Body Material Carbon Steel
  • Pin Material Alloy Steel
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list