Skip Content
SHACKLE ANCHOR BT GALV 9-1/2TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE ANCHOR BT GALV 9-1/2TON

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI206556
  • Mfr. Model # 206556
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 7.65 lbs

Product Details

Loads are based on a safety factor of 6:1. Shackles meet performance requirements of Federal Specifications RR-C-271C Type IVA.

Technical Specs

  • Body Size 1-1/8"
  • Finish Galvanized
  • Body Material Carbon Steel
  • Item Bolt Type Anchor Shackles
  • Manufacturers Warranty Length No Warranty is Given as to the Fitness for Any Particular Purpose of the Described Goods
  • Standards RRC-271D Type IV
  • Pin Material Alloy Steel
  • Pin Dia. 1-1/4"
  • Width Between Eyes 1-13/16"
  • Sling Width 2-15/16"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List