SHACKLE ANCHOR BT GALV 17T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE ANCHOR BT GALV 17T

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1019631
  • Mfr. Model # 1019631
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 18.8 lbs

Product Details

Bolt Type Anchor shackle, model G-2130, 1-1/2 inch. Working load limit show on every shackle. Forged, quenched and tempered with alloy pins. Bolt type shackles with thin head bolt-nut with cotter pin.

Technical Specs

  • Body Size 1-1/2"
  • Finish Galvanized
  • Item Anchor Shackles
  • Body Material Carbon Steel
  • Standards ASME B30.26, RR-C-271F
  • Pin Material Alloy Steel
  • Working Load Limit 34,000 lbs.
  • For Sling Width 3.88"
  • Pin Dia. 1.66"
  • Width Between Eyes 2.375"
  • Pin Style Flat Head w/Cotter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list