Skip Content
SHACKLE ANCHOR BOLT TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE ANCHOR BOLT TYPE

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1019659
  • Mfr. Model # 1019659
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 34.0 lbs

Product Details

Bolt Type Anchor shackle, model G-2130, 1-3/4 inch. Working load limit show on every shackle. Forged, quenched and tempered with alloy pins. Bolt type shackles with thin head bolt-nut with cotter pin.

Technical Specs

  • Body Size 1-3/4"
  • Finish Galvanized
  • Item Anchor Shackles
  • Body Material Carbon Steel
  • Pin Material Alloy Steel
  • Standards ASME B30.26, RR-C-271F
  • Working Load Limit 50,000 lbs.
  • Pin Dia. 2.04"
  • Width Between Eyes 2.875"
  • Sling Width 5"
  • Pin Style Flat Head w/Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list