Skip Content
SHACKLE,7/8IN,9.5TN,ANCHOR,B+N,PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHACKLE,7/8IN,9.5TN,ANCHOR,B+N,PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM853AP
  • Mfr. Model # M853AP
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon. Design factor 6:1 (Round pin shackles design factor 5

Technical Specs

  • Finish Painted
  • Body Size 7/8"
  • Working Load Limit 9-1/2 ton
  • Width Between Eyes 1.438"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list