Skip Content
SHACKLE,7/16IN,2TN,ANCHOR,S.P,S.C. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,7/16IN,2TN,ANCHOR,S.P,S.C.

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM649
  • Mfr. Model # M649
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Finish Self-Coloured
  • Body Size 7/16"
  • Body Material Micro alloy Steel
  • Standards RRC-271D
  • Item Anchor Shackles
  • Pin Material Alloy Steel
  • Working Load Limit 4000 lb.
  • Pin Dia. 0.5"
  • Sling Width 1.19"
  • Pin Style Screw
  • Width Between Eyes 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list