Skip Content
SHACKLE,7/16IN,2TN,ANCHOR,B+N,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,7/16IN,2TN,ANCHOR,B+N,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM849G
  • Mfr. Model # M849G
  • UNSPSC # 24101641
  • CATALOGUE PAGE # 1901
  • Shipping Weight 1.0 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification test available upon request. Design factor 6:1 (Round pin shackles de

Technical Specs

  • Finish Galvanized
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Body Size 7/16"
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Working Load Limit 4000 lb.
  • Pin Dia. 0.5"
  • Width Between Eyes 3/4"
  • Pin Style Bolt, Nut, and Cotter
  • Sling Width 1.19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list