Skip Content
SHACKLE,5/8IN,4.5TN,ANCHOR,S.P,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,5/8IN,4.5TN,ANCHOR,S.P,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM651G
  • Mfr. Model # M651G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 1.3 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Width Between Eyes 1.063"
  • Finish Galvanized
  • Working Load Limit 4-1/2 ton
  • Body Size 5/8"
  • Standards RRC-271D
  • Body Material Micro alloy Steel
  • Item Anchor Shackles
  • Pin Material Alloy Steel
  • Pin Dia. 0.75"
  • Pin Style Screw
  • Sling Width 1.63"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List