Skip Content
SHACKLE 5/16IN 1TN CHAIN B+N GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE 5/16IN 1TN CHAIN B+N GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM947G
  • Mfr. Model # M947G
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.17 lbs

Product Details

Forged, heat-treated steel body and load pin: pin is also tempered for added strength. Steel shackles exceed, alloy shackles meet Federal RRC-271D standards. Heavy-duty shackles provide a secure, semi-permanent connection.

Technical Specs

  • Finish Galvanized
  • Working Load Limit 2000 lbs.
  • Body Size 5/16"
  • Width Between Eyes 17/32"
  • Item Chain Shackles
  • Body Material Micro alloy Steel
  • Pin Material Alloy Steel
  • Standards RR-C-271
  • Pin Dia. 0.38"
  • Sling Width 0.56"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list