Skip Content
SHACKLE,3/8IN,2TN,ANCHOR,S.P,PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,3/8IN,2TN,ANCHOR,S.P,PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM648AP
  • Mfr. Model # M648AP
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 1.0 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Body Size 3/8"
  • Working Load Limit 2 Tons
  • Finish Painted
  • Width Between Eyes 0.656"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list