SHACKLE 3/8IN 1TON WLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE 3/8IN 1TON WLL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2902-5024
  • Mfr. Model # 2902-5024
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1903
  • Shipping Weight 0.32 lbs

Product Details

Econoline anchor shackles. Manufactured to U.S. Spec. RR-C-271B, Type IV, Cl. 1. All Econoline shackles are load rated. High ductility of bow and pin allows shackles to deform when excessively overloaded.

Technical Specs

  • Body Size 3/8"
  • Finish Galvanized
  • Body Material Carbon Steel
  • Item Anchor Shackles
  • Standards RR-C-271D, Type 4 A Grade A, Class 2
  • Working Load Limit 2000 lbs.
  • Pin Material Alloy Steel
  • For Sling Width 1.01"
  • Pin Dia. 7/16"
  • Width Between Eyes 0.656"
  • Pin Style Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list