Skip Content
SHACKLE 3/8IN,1.5TN,ANCHOR,S.P.,GLV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE 3/8IN,1.5TN,ANCHOR,S.P.,GLV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM648G
  • Mfr. Model # M648G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.3 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Finish Galvanized
  • Body Size 3/8"
  • Working Load Limit 1-1/2 ton
  • Width Between Eyes 0.656"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Standards RRC-271D
  • Pin Dia. 0.438"
  • Sling Width 0.937"
  • Pin Material Alloy Steel
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list