Skip Content
SHACKLE 3/8IN,1.5TN,ANCHOR,S.P,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE 3/8IN,1.5TN,ANCHOR,S.P,BLK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM648B
  • Mfr. Model # M648B
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Finish Black Painted
  • Body Size 3/8"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Working Load Limit 3000 lb.
  • Pin Material Alloy Steel
  • Standards RRC-271D
  • Sling Width 0.937"
  • Pin Dia. 0.438"
  • Pin Style Screw
  • Width Between Eyes 0.656"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list