SHACKLE 3/4IN ANCHOR SCREW PIN PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE 3/4IN ANCHOR SCREW PIN PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM652P
  • Mfr. Model # M652P
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1902
  • Shipping Weight 2.31 lbs

Product Details

Meet or exceed Federal Specification RRC-271D and ASME B30.26. Working load limit and traceability codes shown as permanent marking on body and pin. Alloy quenched and tempered pins. Proof tested at 2.2 times the working load limit. Do not exceed working

Technical Specs

  • Finish Orange Powder Coated
  • Body Size 3/4"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Pin Material Alloy Steel
  • Standards RRC-271D
  • Pin Dia. 0.88"
  • Width Between Eyes 1.26"
  • For Sling Width 1.89"
  • Pin Style Screw
  • Working Load Limit 5900kg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list