Skip Content
SHACKLE 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE 2-1/2IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1018687
  • Mfr. Model # 1018687
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1902
  • Shipping Weight 1.0 lbs

Product Details

Screw pin forged anchor shackle, model S-209, self-coloured, 2-1/2 inch. Working load limit permanently shown on every shackle. Forged - quenched and tempered, with alloy pins. Hot dip galvanized (GALV.) or self-coloured (S.C.). Fatigue rated.

Technical Specs

  • Body Size 2-1/2"
  • Item Anchor Shackles
  • Finish Self-coloured
  • Body Material Carbon Steel
  • Pin Material Carbon Steel
  • Working Load Limit 110,000 lbs.
  • Standards ASME B30.26, RR-C-271F
  • Sling Width 7.25"
  • Width Between Eyes 4-1/8"
  • Pin Dia. 2.75"
  • Pin Style Screw

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list