Skip Content
SHACKLE,1IN,LONG,BOLT+NUT,PAINTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,1IN,LONG,BOLT+NUT,PAINTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM7154P
  • Mfr. Model # M7154P
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.38 lbs

Product Details

The CM Long Reach Shackles are used with parger hooks when standard shackles will not fit. Alloy steel and load rated with WLL forged on body. Meets the requirements of ASME B30.26. Design factor of 5:1. Offered in self-colored or durable orange powder c

Technical Specs

  • Finish Orange Powder Coated
  • Body Size 1"
  • Item Long Reach Shackle
  • Body Material Alloy Steel
  • Pin Material Alloy Steel
  • Standards ASME B30.26
  • Pin Dia. 1"
  • Width Between Eyes 3.25"
  • Sling Width 3.25"
  • Pin Style Screw
  • Working Load Limit 19,000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list