!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHACKLE 1IN ANCHOR SCREW PIN PAINTD

SHACKLE 1IN ANCHOR SCREW PIN PAINTD

CM

SHACKLE 1IN ANCHOR SCREW PIN PAINTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHACKLE 1IN ANCHOR SCREW PIN PAINTD

SHACKLE 1IN ANCHOR SCREW PIN PAINTD

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMKM654P
  • Mfr. Model # M654P
  • UNSPSC # 31161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Meet or exceed Federal Specification RRC-271D and ASME B30.26. Working load limit and traceability codes shown as permanent marking on body and pin. Alloy quenched and tempered pins. Proof tested at 2.2 times the working load limit. Do not exceed working

Technical Specs

  • Item Anchor Shackles
  • Working Load Limit 20,000 lb.
  • Pin Dia. 1.13"
  • For Sling Width 2.52"
  • Finish Orange Powder Coated
  • Standards RRC-271D
  • Pin Style Screw
  • Width Between Eyes 1 11/16 in
  • Body Size 1"
  • Body Material Micro alloy Steel
  • Pin Material Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list