SHACKLE,1IN,10TN,CHAIN,B+N,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,1IN,10TN,CHAIN,B+N,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM954G
  • Mfr. Model # M954G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 5.27 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon. Design factor 6:1 (Round pin shackles design factor 5

Technical Specs

  • Finish Galvanized
  • Body Size 1"
  • Working Load Limit 20,000 lb.
  • Width Between Eyes 1.688"
  • Item Chain Shackles
  • Body Material Micro alloy Steel
  • Pin Dia. 1.13"
  • Pin Material Alloy Steel
  • Standards RR-C-271
  • Pin Style Bolt, Nut, and Cotter
  • For Sling Width 1.72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list