Skip Content
SHACKLE,1IN,10TN,ANCHOR,RP,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,1IN,10TN,ANCHOR,RP,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM354G
  • Mfr. Model # M354G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Product Details

Round Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Working Load Limit and traceability codes. Microalloy outperforms quenched and tempered carbon material. Design factor 6:1 (Round pin shackles design factor 5:1).

Technical Specs

  • Finish Galvanized
  • Body Size 1"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Standards RRC-271D
  • Pin Material Alloy Steel
  • Working Load Limit 20,000 lb.
  • Pin Style Round
  • Pin Dia. 1.125"
  • Width Between Eyes 1.688"
  • Sling Width 2.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list