Skip Content
SHACKLE 1/4IN ANCHOR SCREW PIN PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE 1/4IN ANCHOR SCREW PIN PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM646P
  • Mfr. Model # M646P
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1902
  • Shipping Weight 1.0 lbs

Product Details

Meet or exceed Federal Specification RRC-271D and ASME B30.26. Working load limit and traceability codes shown as permanent marking on body and pin. Alloy quenched and tempered pins. Proof tested at 2.2 times the working load limit. Do not exceed working

Technical Specs

  • Finish Orange Powder Coated
  • Body Size 1/4"
  • Body Material Micro alloy Steel
  • Item Anchor Shackles
  • Standards RRC-271D
  • Pin Material Alloy Steel
  • Sling Width 0.75"
  • Width Between Eyes 0.469"
  • Pin Dia. 0.312"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list