Skip Content
SHACKLE,1/4IN,3/4TN,CHAIN,S.PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHACKLE,1/4IN,3/4TN,CHAIN,S.PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM946P
  • Mfr. Model # M946P
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.11 lbs

Product Details

Forged, heat-treated steel body and load pin: pin is also tempered for added strength. Steel shackles exceed, alloy shackles meet Federal RRC-271D standards. Heavy-duty shackles provide a secure, semi-permanent connection.

Technical Specs

  • Finish Painted
  • Working Load Limit 3/4 ton
  • Body Size 1/4"
  • Width Between Eyes 0.469"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List