SHACKLE 1/4IN 3/4TN CHAIN B+N GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHACKLE 1/4IN 3/4TN CHAIN B+N GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM946G
  • Mfr. Model # M946G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.11 lbs

Product Details

Forged, heat-treated steel body and load pin: pin is also tempered for added strength. Steel shackles exceed, alloy shackles meet Federal RRC-271D standards. Heavy-duty shackles provide a secure, semi-permanent connection.

Technical Specs

  • Body Size 1/4"
  • Finish Galvanized
  • Width Between Eyes 0.469"
  • Working Load Limit 3/4 ton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list