SHACKLE,1/4IN,3/4TN,ANCHOR,B+N,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,1/4IN,3/4TN,ANCHOR,B+N,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM846G
  • Mfr. Model # M846G
  • UNSPSC # 24101641
  • CATALOGUE PAGE # 1901
  • Shipping Weight 1.0 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification test available upon request. Design factor 6:1 (Round pin shackles de

Technical Specs

  • Finish Galvanized
  • Item Anchor Shackles
  • Standards RR-C-271
  • Body Material Micro alloy Steel
  • Body Size 1/4"
  • Pin Material Alloy Steel
  • Width Between Eyes 0.469"
  • Pin Dia. 0.31"
  • Working Load Limit 3/4 ton
  • Pin Style Bolt, Nut, and Cotter
  • For Sling Width 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list