Skip Content
SHACKLE,1-3/8IN,17TN,ANCHOR,S.P,PTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,1-3/8IN,17TN,ANCHOR,S.P,PTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM666P
  • Mfr. Model # M666P
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 13.0 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Finish Painted
  • Width Between Eyes 2.25"
  • Working Load Limit 17 ton
  • Body Size 1-3/8"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Standards RRC-271D
  • Pin Dia. 1.5"
  • Pin Material Alloy Steel
  • Sling Width 3.25"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list