SHACKLE,1-3/8IN,17TN,ANCHOR,S.P,GLV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,1-3/8IN,17TN,ANCHOR,S.P,GLV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM666G
  • Mfr. Model # M666G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 13.0 lbs

Product Details

Screw Pin Anchor Shackles, Super Strong, meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon request. Design factor 6:1 (Round pin shackles design fa

Technical Specs

  • Finish Galvanized
  • Body Size 1-3/8"
  • Working Load Limit 17 ton
  • Width Between Eyes 2.25"
  • Item Anchor Shackles
  • Pin Material Alloy Steel
  • Body Material Micro alloy Steel
  • Pin Dia. 1.5"
  • Standards RRC-271D
  • For Sling Width 3.25"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list