Skip Content
SHACKLE,1-3/4IN,40TN,ANCHOR,B+N,PTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHACKLE,1-3/4IN,40TN,ANCHOR,B+N,PTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM877AP
  • Mfr. Model # M877AP
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon. Design factor 6:1 (Round pin shackles design factor 5

Technical Specs

  • Item Anchor Shackle
  • Finish Painted
  • Body Material Alloy Steel
  • Standards Federal RR-C271D
  • Body Size 1-3/4"
  • Working Load Limit 80,000 lbs.
  • Pin Dia. 2"
  • Pin Material Alloy Steel
  • Width Between Eyes 2-7/8"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list