Skip Content
SHACKLE,1/2IN,3TN,CHAIN,B+N,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,1/2IN,3TN,CHAIN,B+N,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM950G
  • Mfr. Model # M950G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 0.78 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon. Design factor 6:1 (Round pin shackles design factor 5

Technical Specs

  • Finish Galvanized
  • Body Size 1/2"
  • Width Between Eyes 0.813"
  • Working Load Limit 6000 lb.
  • Body Material Micro alloy Steel
  • Item Chain Shackles
  • Pin Material Alloy Steel
  • Standards RR-C-271
  • Pin Dia. 0.63"
  • Sling Width 0.84"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list