Skip Content
SHACKLE,1/2IN,3.3TN,ANCHOR,B+N,PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,1/2IN,3.3TN,ANCHOR,B+N,PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM850AP
  • Mfr. Model # M850AP
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CM Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Special testing and certification including magnetic particle, proof load, and fatigue test available upon request at time of order. Design factor 5:1.

Technical Specs

  • Finish Orange Powder Coated
  • Working Load Limit 6,600 lbs.
  • Width Between Eyes 0.813"
  • Body Size 1/2"
  • Item Anchor Shackles
  • Body Material Micro alloy Steel
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Sling Width 1.38"
  • Pin Dia. 0.63"
  • Pin Style Bolt, Nut, and Cotter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list