Skip Content
SHACKLE,1-1/2IN,30TN,ANCHOR,B+N,PTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHACKLE,1-1/2IN,30TN,ANCHOR,B+N,PTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM857AP
  • Mfr. Model # M857AP
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon. Design factor 6:1 (Round pin shackles design factor 5

Technical Specs

  • Finish Orange Powder Coated
  • Body Size 1-1/2"
  • Working Load Limit 60,000 lbs.
  • Width Between Eyes 2-3/8"
  • Body Material Micro alloy Steel
  • Item Anchor Shackles
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Sling Width 3.5"
  • Pin Style Bolt, Nut, and Cotter
  • Pin Dia. 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list