SHACKLE,1-1/2IN,20TN,CHAIN,B+N,GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHACKLE,1-1/2IN,20TN,CHAIN,B+N,GALV

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM957G
  • Mfr. Model # M957G
  • UNSPSC # 31162803
  • CATALOGUE PAGE # 1901
  • Shipping Weight 17.0 lbs

Product Details

CM Super Strong Bolt & Nut Anchor Shackles meet or exceed Federal Specification RRC-271D. Microalloy outperforms quenched and tempered carbon material. Special testing and certification available upon. Design factor 6:1 (Round pin shackles design factor 5

Technical Specs

  • Working Load Limit 40,000 lb.
  • Body Size 1-1/2"
  • Finish Galvanized
  • Width Between Eyes 2.375"
  • Item Chain Shackles
  • Body Material Micro alloy Steel
  • Standards RR-C-271
  • Pin Material Alloy Steel
  • Pin Style Bolt, Nut, and Cotter
  • For Sling Width 2.38"
  • Pin Dia. 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list