SGMNT CUP GRINDING WHL,DBL,4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SGMNT CUP GRINDING WHL,DBL,4-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ68
  • Mfr. Model # 29FZ68
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Concrete, Masonry and Stone
  • Max. RPM 12,000
  • Item Segment Cup Grinding Wheel
  • Wheel Type Double Row
  • Arbor Size 5/8"-11
  • Number of Segments (9) Outer Row, (9) Inner Row
  • Abrasive Material Diamond
  • Abrasive Depth 0.2"
  • Abrasive Wheel Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list