Skip Content
SGMNT CUP GRINDING WHL,DBL,4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SGMNT CUP GRINDING WHL,DBL,4-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ67
  • Mfr. Model # 29FZ67
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Wheel Type Double Row
  • Application Concrete, Masonry and Stone
  • Max. RPM 12,000
  • Item Segment Cup Grinding Wheel
  • Arbor Size 7/8", 13/16", 5/8"
  • Number of Segments (9) Outer Row, (9) Inner Row
  • Diameter 4-1/2"
  • Abrasive Material Diamond
  • Abrasive Depth 0.2"
  • Abrasive Wheel Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list