Skip Content
SGL RCPT IND GRD 15A 125V 5-15R BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SGL RCPT IND GRD 15A 125V 5-15R BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5261
  • Mfr. Model # HBL5261
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Description Back and Side Wired
  • Colour Brown
  • HP 1/2
  • Item Single Receptacle
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Number of Wires 3
  • Sub-Category Single Receptacles
  • Number of Gangs 1
  • Material Nylon/Reinforced PET
  • Number of Poles 2
  • Phase 1
  • Standards UL Listed, CSA Certified, Fed Spec WC596G
  • Amps - Plugs and Receptacles 15
  • Surge Suppression No
  • Tamper Resistant No
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Brown
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list