Skip Content
SGL RCPT IND GRD 15A 125V 5-15R BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SGL RCPT IND GRD 15A 125V 5-15R BR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5251
  • Mfr. Model # HBL5251
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Single Receptacle
  • Colour Brown
  • HP 1/2
  • Number of Wires 3
  • Description Back and Side Wired
  • Application Environment Industrial Environments
  • Sub-Category Single Receptacles
  • Material Thermoplastic
  • Number of Gangs 1
  • Number of Poles 2
  • Phase 1
  • Standards UL Listed, CSA Certified
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Mounting Type - Plugs and Receptacles Flush
  • Wiring Method - Plugs and Receptacles Side
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Brown
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List