Skip Content
SG2+ STD/MACH 1SL OUTFIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SG2+ STD/MACH 1SL OUTFIT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS98-1263
  • Mfr. Model # 98-1263
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes MACH 1SL(TM) Gun, Pressure Cup, Air Hose, Fluid Hose
  • Item HVLP Spray Gun Outfit
  • Fluid Delivery Type Pressure
  • Nozzle Size 0.055"/1.4 mm
  • Air Inlet 1/4"
  • Cup Capacity 2 qt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list