SG FLR SIGN FIRE EXT GLOW 17 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SG FLR SIGN FIRE EXT GLOW 17 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS771
  • Mfr. Model # MFS771
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Floor Sign
  • Legend Fire Extinguisher
  • Height 17"
  • Width 17"
  • Thickness 0.020"
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Legend Style Text and Symbol
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Material Vinyl
  • Glow-in-the-Dark Yes
  • Sign Mounting Style Adhesive Floor
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Circle
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color Green
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list