Skip Content
SG FLR SIGN ARROW GLOW 17 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SG FLR SIGN ARROW GLOW 17 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS760
  • Mfr. Model # MFS760
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Floor Sign
  • Legend Arrow Symbol
  • UV Resistant No
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • Glow-in-the-Dark Yes
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Circle
  • OSHA Compliant Yes
  • Height 17"
  • Width 17"
  • Thickness 0.020"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Legend Style Symbol
  • Sign Material Vinyl
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color Red
  • Sign Background Color Green
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list