Skip Content
SG FLR SGN DO NT ENT GLOW 17 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SG FLR SGN DO NT ENT GLOW 17 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS766
  • Mfr. Model # MFS766
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Floor Sign
  • Legend Do Not Enter
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Circle
  • OSHA Compliant Yes
  • Height 17"
  • Width 17"
  • Thickness 0.020"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Vinyl
  • Sign Subject Matter Exit and Entrance
  • Sign Background Color Red
  • Printed Language English
  • Sign Legend Color Yellow
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list