Skip Content
SFTY SWITCH NONFSBLE 3PST 600A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SFTY SWITCH NONFSBLE 3PST 600A 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU366R
  • Mfr. Model # HU366R
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 187.0 lbs

Technical Specs

  • Depth 10.1"
  • Height 50.3"
  • HP 400 HP @ 600VAC
  • Item Safety Switch
  • Material of Construction Steel
  • Number of Poles 3
  • Number of Wires 3
  • Width 27.9"
  • Phase 3
  • Contact Form 3PST
  • Voltage 600VAC
  • NEMA Enclosure Type 3R
  • Standards UL Listed
  • Duty Heavy
  • Fusible / Nonfusible Nonfusible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list