Skip Content
SFTY SWITCH NONFSBLE 3PST 400A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SFTY SWITCH NONFSBLE 3PST 400A 600V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHU365DS
  • Mfr. Model # HU365DS
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Depth 51.5"
  • Height 13"
  • HP 250 HP @ 600VAC
  • Item Safety Switch
  • Material of Construction Stainless Steel
  • Number of Wires 3
  • Number of Poles 3
  • Width 27"
  • Phase 3
  • Contact Form 3PST
  • Duty Heavy
  • NEMA Enclosure Type 4, 4X, 5
  • Standards UL Listed
  • Fusible / Nonfusible Nonfusible
  • Voltage 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list