Skip Content
SFTY SHRD TL 30A3PH 480V PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SFTY SHRD TL 30A3PH 480V PLUG

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2731S
  • Mfr. Model # HBL2731S
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Number of Poles 3
  • Item Shrouded Plug
  • HP 10
  • Number of Wires 4
  • Cord Size 0.35 - 1.15"
  • Standards FED SPEC UL/CSA
  • Material Nylon
  • Phase 3
  • Antimicrobial No
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 30
  • NEMA Plug Configuration - Plugs and Receptacles L16-30P
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 480 VAC
  • Item - Plugs and Receptacles Locking Plug
  • Color - Plugs and Receptacles Black/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list