Skip Content
SFTY SHRD TL 30A 600V SEMIFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SFTY SHRD TL 30A 600V SEMIFL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2740SR2
  • Mfr. Model # HBL2740SR2
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Semiflush Mount Shrouded Receptacle
  • Colour Gray
  • Number of Poles 3
  • HP 10
  • Number of Wires 4
  • Phase 3
  • NEMA Configuration L17-30R
  • Voltage 600
  • Amps 30
  • Material Natural White Nylon
  • Grade Industrial
  • Mounting Type Semi Flush Mount
  • NEMA Rating 4X, 12
  • Standards UL/CSA
  • Special Features Corrosion Resistant
  • IP Rating 20
  • Shrouded / Non-Shrouded Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list