Skip Content
SFTY SHRD TL 20A 250V MALE PLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SFTY SHRD TL 20A 250V MALE PLG

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2321S
  • Mfr. Model # HBL2321S
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • HP 2
  • Item Shrouded Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.325 - 0.93"
  • Standards FED SPEC UL/CSA
  • Material Nylon
  • Phase 1
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded
  • Antimicrobial No
  • Corrosion Resistant No
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles L6-20P
  • Voltage - Plugs and Receptacles 250 VAC
  • Item - Plugs and Receptacles Locking Plug
  • Color - Plugs and Receptacles Black/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list