Skip Content
SFTY MSG MAT HRDHAT 3FTX5FT BLK/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SFTY MSG MAT HRDHAT 3FTX5FT BLK/YLW

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGAAB970305
  • Mfr. Model # AAB970305
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Create clear awareness of safety requirements. Mats aggressively remove mud, snow and debris for footwear trapping the grime within the heavy pile.

Technical Specs

  • Length 5 ft.
  • Width 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list