Skip Content
SFTY HAND RAIL SECTION,L 96IN,H 42- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SFTY HAND RAIL SECTION,L 96IN,H 42-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HEN1
  • Mfr. Model # 2HEN1
  • UNSPSC # 30191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Colour Yellow
  • Includes 21-1/4" H Midrail and 4" Toe Board
  • Item Safety Hand Rail Section
  • Overall Height 42-1/8"
  • Mounting Plate Dimensions 4" x 4"
  • Overall Length 96"
  • For Use With Safety Handail System
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 3/8"
  • Midrail Height 21-1/4"
  • Top Rail Height 42"
  • Handrail Component Handrail Section
  • Handrail Component Material Steel
  • Handrail Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list